15295AZ - 15295az

Kichler Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15295AZ
Manufacturer
Kichler Lighting
Manufacturer's Part Number
15295AZ
Description
15295az
Well Light - 10IN. Diameter, 150W. Incandescent In-Ground Light. Adjustable to 150-Degrees. Use With Blue Filter 15626 to Intensify Green Color In The Landscape.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
783927132657
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15295AZ - Small Image
 
15295AZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Long Description
WELL LIGHT - 10in. diameter, 150W. Incandescent in-ground light. Adjustable to 150-degrees. Use with blue filter 15626 to intensify green color in the landscape.
Product Type
One Light In-Ground
Description
15295AZ
Additional Information
Voltage
120.00 LBS
Category
Landscape Ltg.
bulb type
Par38
Safety Rating
Wet
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
15295AZ
Taxonomies, Classifications, and Categories
Type
Well Lights
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat