15488BK - Rubber Boot Well LGT

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15488BK
Manufacturer
Kichler
Manufacturer's Part Number
15488BK
Description
Rubber Boot Well LGT
50-Watt Par 36 Well Light - Flush Mounted or Angled Uplighting Effects When Semi-Recessed.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
783927221221 / 00783927221221
Weight per unit
2.3199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15488BK - Small Image
 
15488BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Long Description
50-WATT PAR 36 WELL LIGHT - Flush mounted or angled uplighting effects when semi-recessed.
Product Type
One Light In-Ground
Description
RUBBER BOOT WELL LGT
Additional Information
Voltage
12.00 IN
Category
Landscape Ltg.
bulb type
PAR36
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
15488BK
Brand
KICHLER
GTIN
00783927221221
UPC
783927221221
Taxonomies, Classifications, and Categories
Type
Well Lights
Packaging
Weight per each
2.3199
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat