330018SBK - The Basics Pro Ceiling Fan Offers A 5-Blade Classi

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
330018SBK
Manufacturer
Kichler
Manufacturer's Part Number
330018SBK
Description
The Basics Pro Ceiling Fan Offers A 5-Blade Classi
The Basics Pro Ceiling Fan Offers A 5-Blade Classic Design and A Satin Natural Bronze Finish That Complements A Variety Of Styles and D?Cors. Sleek and Straightforward, The Basics Pro Is Perfect For Indoor Use.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
783927572187 / 00783927572187
Weight per unit
17.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
330018SBK - Small Image
 
330018SBK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Long Description
The Basics Pro ceiling fan offers a 5-blade classic design and a Satin Natural Bronze finish that complements a variety of styles and d?cors. Sleek and straightforward, the Basics Pro is perfect for indoor use.
Product Type
52"Ceiling Fan
Description
THE BASICS PRO CEILING FAN OFFERS A 5-BLADE CLASSI
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Fans
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
330018SBK
GTIN
00783927572187
UPC
783927572187
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
17.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat