6TD24V96BKT - 96W 24V Ledpower Supply Dim

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6TD24V96BKT
Manufacturer
Kichler
Manufacturer's Part Number
6TD24V96BKT
Description
96W 24V Ledpower Supply Dim
Led Tape, 96 W, 108 V, Textured Black, 2.75 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
783927491471 / 00783927491471
Weight per unit
2.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6TD24V96BKT - Small Image
 
6TD24V96BKT - Large Image
 
6TD24V96BKT - Small Image
 
6TD24V96BKT - Large Image
Specifications Sheets
 
 
6TD24V96BKT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
96 W
Voltage Rating
108 V
Material, Color, and Finish
Finish
Textured Black
Style
Transitional
Descriptions
Product Type
Led Tape
Description
96W 24V LEDPOWER SUPPLY DIM
Long Description
LED Tape, 96 W, 108 V, Textured Black, 2.75 lb
Features
The innovative technology behind this 24V, 96W dimmable tape light power supply regulates power like no other. It controls voltage fluctuations by allowing only the voltage needed to power the tape through – preserving the life of the tape.
Short Description
LED tape 96 W, 108 V, textured black
Additional Information
package quantity
1 ct
Voltage
120.00
Safety Rating
Damp
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
6TD24V96BKT
Brand
Kichler Lighting
sub brand
KICHLER
GTIN
00783927491471
UPC
783927491471
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.75 lb
Weight per each
2.063
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat