ENY2 - Seal Off

Killark

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENY2
Manufacturer
Killark
Manufacturer's Part Number
ENY-2-T
Description
Seal Off
¾" Eny Seal Fitting Aluminum With Nipple Male/Female
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Sealing Bodies
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783936110516 / 00783936110516
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ENY2 - Large Image
 
ENY2 - Small Image
Other Links
 
 
ENY2 - Other
 
ENY2 - Other
Attachments
 
 
ENY2 - Specification Sheet
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Height
0.1
Length
5
Width
10
Hub Size
3/4"
Descriptions
Description
SEAL OFF
Product Type
Seal FTG 3/4" Al W/ Nipple
extra long description
KLRK ENY-2-T SEAL FTG 3/4" AL W/ NI
Long Description
¾" ENY Seal Fitting Aluminum with Nipple Male/Female
Special Features
Copper-free aluminum (less than 4/10 of 1%). Electrostatically applied powder coating.
Manufacturer Information
Brand
Hubbell--Killark
Manufacturers Part Number
ENY-2-T
series
ENY
GTIN
00783936110516
UPC
783936110516
Taxonomies, Classifications, and Categories
Type
Sealing Fitting With Nipple
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat