GECLBT3 - 1" Al LB CNDT BCG

Killark

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GECLBT3
Manufacturer
Killark
Manufacturer's Part Number
GECLBT-3
Description
1" Al LB CNDT BCG
1" Gec Outlet Body LB Type
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121314 - Explosion proof enclosure
UPC/EAN/GTIN
783936210070 / 0783936210070 / 00783936210070
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
GECLBT3 - Other
 
GECLBT3 - Other
 
GECLBT3 - Other
 
GECLBT3 - Other
Images
 
 
GECLBT3 - Large Image
 
GECLBT3 - Small Image
Attachments
 
 
GECLBT3 - Specification Sheet
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
5.75
Length
7.5
Size
7.5 in x 5.75 in x 4.25 in
Descriptions
Product Type
Outlet Body 1" Al LB Type
extra long description
KLRK GECLBT-3 OUTLET BODY 1" AL LB
Long Description
1" GEC Outlet Body LB Type
Special Features
GE conduit outlet boxes have: GEC Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal
Description
1" AL LB CNDT BCG
Additional Information
Cable Entry
1" hub
Manufacturer Information
Brand
KILLARK
series
GE
Manufacturers Part Number
GECLBT-3
GTIN
00783936210070
UPC
783936210070
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Outlet Body With Cover
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat