LB67SA - 2 Al LB FM7 CND BD

Killark

  • $86.32 (Each)
  • $86.32 (Each)
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
LB67SA
Manufacturer
Killark
Manufacturer's Part Number
LB67SA
Description
2 Al LB FM7 CND BD
2" LB Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080055 / 0783936080055 / 00783936080055
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.32 (Each)
Resources
Other Links
 
 
LB67SA - Other
 
LB67SA - Other
Images
 
 
LB67SA - Large Image
 
LB67SA - Small Image
Attachments
 
 
LB67SA - Specification Sheet
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Length
11.875
Hub Size
2"
Height
4.125
Width
7.375
Descriptions
Long Description
2" LB Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Product Type
CORROSAFE7 2" LB Cond Bdy
Description
2 AL LB FM7 CND BD
extra long description
KLRK LB67SA CORROSAFE7 2" LB COND B
Additional Information
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LB67SA
sub brand
CORROSAFE 7
series
Duraloy 7
Brand
KILLARK
GTIN
00783936080055
UPC
783936080055
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
1.86
Carton
1
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat