RE21S - 3/4" X 1/2" STL Reducers

Killark

  • $3.20 (Each)
  • $3.20 (Each)

  • $160.00 (Per 50)
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
RE21S
Manufacturer
Killark
Manufacturer's Part Number
RE21S
Description
3/4" X 1/2" STL Reducers
3/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010816 / 0783936010816 / 00783936010816
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Standard Packaging
$160.00 (Per 50)
Resources
Other Links
 
 
RE21S - Other
 
RE21S - Other
Images
 
 
RE21S - Large Image
 
RE21S - Small Image
Attachments
 
 
RE21S - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Glossy gray
Finish
Zinc Plated
Dimensions and Weight
Height
0.81
Length
1.05
Width
1.05
Hub Size
3/4" to 1/2"
Descriptions
Product Type
3/4" to 1/2" Reducer Steel
Description
3/4" X 1/2" STL REDUCERS
extra long description
KLRK RE21S 3/4" TO 1/2" REDUCER STE
Long Description
3/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE21S
series
RE
GTIN
00783936010816
UPC
783936010816
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat