UGP20231QW - 5-20P 20A 125V PLG

Killark

  • $125.73 (Each)
  • $125.73 (Each)
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
UGP20231QW
Manufacturer
Killark
Manufacturer's Part Number
UGP-20231QW
Description
5-20P 20A 125V PLG
Ugp Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug With Quick Wiring - Nema Configuration 5-20P
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783936076669 / 00783936076669
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.73 (Each)
Resources
Other Links
 
 
UGP20231QW - Other
 
UGP20231QW - Other
 
UGP20231QW - Other
 
UGP20231QW - Other
 
UGP20231QW - Other
Images
 
 
UGP20231QW - Large Image
 
UGP20231QW - Small Image
Attachments
 
 
UGP20231QW - Specification Sheet
Brochures
 
 
UGP20231QW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Phase
1
Wire Size
10 , 12 , or 14
Voltage Rating
125 VAC
amperage rating
20
Number of Wires
3
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.625 in x 2.375 in x 1.875 in
Descriptions
Product Type
20A Plug 5-20P Quick Wire
Description
5-20P 20A 125V PLG
extra long description
KLRK UGP-20231QW 20A PLUG 5-20P QUI
Long Description
UGP Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug With Quick Wiring - NEMA Configuration 5-20P
Special Features
ACCEPTOR plugs conform to NEMA configurations and can be used with standard receptacles in non-hazardous areas to maximize equipment utilization. The system's "turn to engage" feature locks in plug and can be used to prevent accidental disengagement of cr
Additional Information
Cord Type
S, SO, ST, STO, SOO, SOW, or SOOW
Receptacle Type
Delayed Action
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
UGP-20231QW
series
UGP
sub brand
ACCEPTOR
GTIN
00783936076669
UPC
783936076669
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Straight Blade
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL, CSA
environmental conditions
Wet and hazardous locations
nema rating
3, 4, 4X
Application
Petroleum refineries, chemical plants, wet/damp areas, corrosive environments, petroleum plants, grain elevators/feed mills, flour and feed mills, and indoor or outdoor locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat