VEQ5226E30X2GGN4 - 52WN 26WE 120/277V Ceil G & G

Killark

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VEQ5226E30X2GGN4
Manufacturer
Killark
Manufacturer's Part Number
VEQ5226E30X2GGN4
Description
52WN 26WE 120/277V Ceil G & G
Fluorescent Emergency Lighting, Corrosion Resistant; Compact Fluorescent Lamp; (2) 26 W Normal/Emergency Lamp Wattage; 120 to 277 V At 50 to 60 HZ Ballast/Line Voltage; Electronic, HPF Ballast; 3/4 Inch Hub Size; Die Cast Copper Free Aluminum Housing
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Specialty Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
783936806266 / 00783936806266
Weight per unit
28.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VEQ5226E30X2GGN4 - Small Image
 
VEQ5226E30X2GGN4 - Large Image
Attachments
 
 
VEQ5226E30X2GGN4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
(2) 26 W NORMAL/EMERGENCY
Lamp Type
COMPACT FLUORESCENT
Ballast Type
ELECTRONIC, HPF
Material, Color, and Finish
Housing Material
DIE CAST COPPER FREE ALUMINUM
Dimensions and Weight
Hub Size
3/4 INCH
Descriptions
Product Type
Emergency Light
Description
52WN 26WE 120/277V CEIL G & G
Long Description
FLUORESCENT EMERGENCY LIGHTING, CORROSION RESISTANT; COMPACT FLUORESCENT LAMP; (2) 26 W NORMAL/EMERGENCY LAMP WATTAGE; 120 TO 277 V AT 50 TO 60 HZ BALLAST/LINE VOLTAGE; ELECTRONIC, HPF BALLAST; 3/4 INCH HUB SIZE; DIE CAST COPPER FREE ALUMINUM HOUSING
Commodity Description
Indoor Lighting - Emergency Lighting
Additional Information
Hub Size in inch
.75 in.
Ballast/Line Voltage
120 TO 277 V AT 50 TO 60 HZ
Manufacturer Information
Brand
KILLARK ELECTRIC MANUFACTURING CO.
Manufacturers Part Number
VEQ5226E30X2GGN4
Model
VEB
GTIN
00783936806266
UPC
783936806266
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
28.25
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
INDOOR/OUTDOOR, HAZARDOUS/WET LOCATION
Enclosure
NEMA 3/4/4X, CLASS I DIV 2 GROUP A B C D, CLASS I ZONE 2 GROUP IIA IIB IIC, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III
Approval
UL 844, UL 924, UL 1570, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat