VP10487 - 100 Amp Pin & Sleeve Plug 3-W 4-P 250 VDC/600 Vac

Killark

  • $663.68 (Each)
  • $663.68 (Each)
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
VP10487
Manufacturer
Killark
Manufacturer's Part Number
VP10487
Description
100 Amp Pin & Sleeve Plug 3-W 4-P 250 VDC/600 Vac
100A 3 Pole 4 Wire Plug Assembly
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783936834764 / 0783936834764 / 00783936834764
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$663.68 (Each)
Resources
Other Links
 
 
VP10487 - Other
 
VP10487 - Other
Images
 
 
VP10487 - Large Image
 
VP10487 - Small Image
Attachments
 
 
VP10487 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
250;600
Number of Wires
3
Phase
3
Poles
4
Material
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Wire Size
4-2
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10.87 in x 4.25 in x 4.25 in
Descriptions
Description
100 AMP PIN & SLEEVE PLUG 3-W 4-P 250 VDC/600 VAC
Product Type
100A 3W4P Plug Assy.
extra long description
KLRK VP10487 100A 3W4P PLUG ASSY.
Long Description
100A 3 Pole 4 Wire Plug Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Additional Information
Cord Type
G, W, S, SO, STO, or similar
Manufacturer Information
Manufacturers Part Number
VP10487
Brand
KILLARK
series
VersaMate
sub brand
VERSAMATE
GTIN
00783936834764
UPC
783936834764
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4X, 7BCD, 9FG
environmental conditions
Wet and hazardous locations
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat