VPR3465 - 30A 3W4P Conn Assy

Killark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VPR3465
Manufacturer
Killark
Manufacturer's Part Number
VPR3465
Description
30A 3W4P Conn Assy
30A 3W4P Connector Assembly
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Incandescent Fixtures - Vaporproof
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834269 / 0783936834269 / 00783936834269
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VPR3465 - Large Image
 
VPR3465 - Small Image
Other Links
 
 
VPR3465 - Other
 
VPR3465 - Other
Attachments
 
 
VPR3465 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
amperage rating
30
Poles
4
Voltage Rating
600;250
Material
Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel
Wire Size
Regular stranding: #10-#6; extra flex: #10-#8
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
7.53 in x 3.06 in x 3.06 in
Descriptions
Product Type
30A 3W4P Conn Assy
extra long description
KLRK VPR3465 30A 3W4P CONN ASSY
Description
30A 3W4P CONN ASSY
Long Description
30A 3W4P Connector Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Brand
Hubbell--Killark
Manufacturers Part Number
VPR3465
series
VersaMate
sub brand
VERSAMATE
GTIN
00783936834269
UPC
783936834269
Taxonomies, Classifications, and Categories
Type
Pin & Sleeve
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat