VPR6034 - 60A 3W4P P&S Conn

Hubbell--Killark

  • $412.28 (Each)
  • $412.28 (Each)
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
VPR6034
Manufacturer
Hubbell--Killark
Manufacturer's Part Number
VPR6034
Description
60A 3W4P P&S Conn
60A 3W4P Conn Assy. At
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
-
UPC/EAN/GTIN
783936078496
Weight per unit
3.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$412.28 (Each)
Resources
Images
 
 
VPR6034 - Small Image
 
VPR6034 - Large Image
 
VPR6034 - Large Image
Attachments
 
 
VPR6034 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V ac;250 V dc
Material
Copper Free Aluminum (Body);Brass (Contacts);Patented Beryllium Copper (Spring Tensioner);Stainless Steel (External Screws)
Descriptions
Product Type
Pin and Sleeve Connector
Description
60A 3W4P P&S CONN
Long Description
Pin and Sleeve Connector, 60 A, 600 V ac;250 V dc, 9.68 (L) x 4.37 (W) x 4.37 (H) in, 3.77 lb
Features
VersaMate(R) metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Short Description
Pin and Sleeve Connector, 60 A, Copper Free Aluminum
Additional Information
Standards Met
UL E1075;CSA LR111846
dimensions
9.68 (L) x 4.37 (W) x 4.37 (H) in
Manufacturer Information
Manufacturers Part Number
VPR6034
Brand
Hubbell--Killark
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Packaging
Weight
3.77 lb
Weight per each
3.77