ZS109 - ZS109 1/2 .500-.625 Cord Conn

Killark

  • $8.81 (Each)
  • $8.81 (Each)

  • $440.50 (Per 50)
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
ZS109
Manufacturer
Killark
Manufacturer's Part Number
ZS109
Description
ZS109 1/2 .500-.625 Cord Conn
1/2" Aluminum Cord Connector, Cord Range .500-.625, Brown
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973500 / 0783936973500 / 00783936973500
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Carton
$440.50 (Per 50)
Standard Packaging
$8.81 (Each)
Resources
Images
 
 
ZS109 - Large Image
 
ZS109 - Small Image
 
ZS109 - Large Image
Attachments
 
 
ZS109 - Specification Sheet
Other Links
 
 
ZS109 - Other
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
Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring)
Material, Color, and Finish
Finish
Untreated
Color
Silver
Dimensions and Weight
Size
1/2 in
Length
1.13 in
Diameter
0.55 in
Descriptions
Long Description
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 in Size, 0.5 to 0.625 in Cable/Cord Size, 1.13 in Length, 0.55 in Diameter, NPT Connection, 1/2 in Thread Size, 0.1 lb
Special Features
Corrosion Resists;Neoprene Grommet Seals Out Oil and Moisture;Nylon Retention Ring Ensures Superior Holding
Product Type
Cord Connector
Description
ZS109 1/2 .500-.625 CORD CONN
Features
Z-series aluminum cord connectors are used to secure and seal cords or cables entering enclosures or race-ways. Its neoprene grommet seals out oil and moisture and the nylon retention ring ensure superior holding power.
Short Description
Cord Connector, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring), 1/2 in
extra long description
KLRK ZS109 1/2" ALUM CORD CONN RANG
Additional Information
Thread Size
1/2 in
Cable/Cord Size
0.5 to 0.625 in
for use with
Secure and Seal Cords or Cables Entering Enclosures or Race-Ways
Connection Type
NPT
Standards Met
UL Listed File:E22698;CSA Certified File:LR73478
package quantity
1 CT;50 Pk
Manufacturer Information
series
Z Series
Manufacturers Part Number
ZS109
Brand
KILLARK
Model
Z
GTIN
00783936973500
UPC
783936973500
Taxonomies, Classifications, and Categories
Type
Straight Cord Connector
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
50
Package
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Hazardous Location;Use to secure and seal cords or cables entering enclosures or race-ways
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat