ZS209 - ZS209 3/4 .500-.625 Cord Conn

Killark

  • $9.99 (Each)
  • $9.99 (Each)
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
ZS209
Manufacturer
Killark
Manufacturer's Part Number
ZS209
Description
ZS209 3/4 .500-.625 Cord Conn
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973586 / 0783936973586 / 00783936973586
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Resources
Images
 
 
ZS209 - Large Image
 
ZS209 - Small Image
Attachments
 
 
ZS209 - Specification Sheet
Other Links
 
 
ZS209 - Other
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.29 in x 0.55 in x 1.1 in
Descriptions
Description
ZS209 3/4 .500-.625 CORD CONN
extra long description
KLRK ZS209 3/4" ALUM CORD CONN RANG
Long Description
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Product Type
3/4" Alum Cord Conn Ranges .500-.625
Manufacturer Information
Manufacturers Part Number
ZS209
series
Z Series
Brand
KILLARK
GTIN
00783936973586
UPC
783936973586
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat