13157 - Screwdriver Blades, Insulated Double-End, 3-Pack

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13157
Manufacturer
Klein Tools
Manufacturer's Part Number
13157
Description
Screwdriver Blades, Insulated Double-End, 3-Pack
Klein Tools' Insulated Interchangeable Blades Contain A Bright Orange Coating Of Insulation That Protects From Electrical Shock, As Well As Being Flame and Impact Resistant. When The Blades Are Used With The Klein Tools' Insulated Handle, The Complete Tool Exceeds The Astm F1505 Standards For Insulated Tools, and Are Clearly Marked With The Official 1000-Volt Rating Symbol. These Are Replacement Blades For The 8-In-1 Insulated Interchangeable Screwdriver Set (Cat. No. 32288) and The 2-In-1 Insulated Flip-B
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644131578 / 00092644131578
Weight per unit
0.289 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
13157 - Large Image
 
13157 - Large Image
 
13157 - Large Image
 
13157 - Large Image
 
13157 - Large Image
 
13157 - Small Image
 
13157 - Video
Attachments
 
 
13157 - Specification Sheet
Other Links
 
 
13157 - Other
 
13157 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Dimensions and Weight
Overall Length
7.48" (19.0 cm)
Descriptions
extra long description
KLEIN 13157 Screwdriver Blades, Ins
Description
SCREWDRIVER BLADES, INSULATED DOUBLE-END, 3-PACK
Product Type
Screwdriver Blades, Insulated, 3-PK
Features
Klein Tools' Insulated Interchangeable blades contain a bright orange coating of insulation that protects from electrical shock, as well as being flame and impact resistant. When the blades are used with the Klein Tools' insulated handle, the complete tool exceeds the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. These are replacement blades for the 8-in-1 Insulated Interchangeable Screwdriver Set (Cat. No. 32288) and the 2-in-1 Insulated Flip-B
Long Description
Klein Tools' Insulated Interchangeable blades contain a bright orange coating of insulation that protects from electrical shock, as well as being flame and impact resistant. When the blades are used with the Klein Tools' insulated handle, the complete tool exceeds the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. These are replacement blades for the 8-in-1 Insulated Interchangeable Screwdriver Set (Cat. No. 32288) and the 2-in-1 Insulated Flip-B
Special Features
Insulated
Additional Information
media
Yes
tip type
#2 Phillips / 1/4" Slotted; #1 Phillips / 3/16" Slotted; #1 Square / #2 Square
Overall Height
0.35" (0.9 cm)
Overall Width
0.35" (0.9 cm)
package quantity
3
for use with
Cat. Nos. 32288, 32286, 32287, 32293
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
13157
GTIN
00092644131578
UPC
092644131578
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Insulated Slotted/Phillips/Square Screwdriver Blades
Packaging
Weight
3.2 oz (9 g)
Weight per each
0.289
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat