2006 - Large Crimping Tool With Compound-Action

Klein Tools

  • $331.77 (Each)
  • $331.77 (Each)

Availability: In Stock Locally
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
2006
Manufacturer
Klein Tools
Manufacturer's Part Number
2006
Description
Large Crimping Tool With Compound-Action
Use This Crimping Tool to Crimp 6 - 4/0 Awg Lugs and Terminals. High-Leverage Handles and Compound-Action Mechanism Offer Superior Mechanical Advantage. Ultra-Comfortable Hand Grips For Easy Use and Minimal Fatigue. Adjustment Screw Allows User to Control Crimp Depth.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644742163 / 00092644742163
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.77 (Each)
Resources
Images
 
 
2006 - Large Image
 
2006 - Large Image
 
2006 - Large Image
 
2006 - Small Image
 
2006 - Large Image
 
2006 - Video
Other Links
 
 
2006 - Other
 
2006 - Other
360 Images
 
 
2006 - 360 Image
Brochures
 
 
2006 - Brochure
Attachments
 
 
2006 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
19-1/2 in;495.3 mm
Descriptions
Long Description
Crimping Tool, #6 to 4/0 AWG (Battery Lugs and Terminals) Crimping Capacity, Red Handle Color, Ultra-comfortable hand grip Handle, 19-1/2 in Overall Length, 3.8 lb
Product Type
Crimping Tool
Features
Use this tool to crimp 6 - 4/0 AWG lugs and terminals. High-leverage handles and compound-action mechanism offer superior mechanical advantage. Ultra-comfortable hand grips for easy use and minimal fatigue. Adjustment screw allows user to control crimp depth.
Short Description
Crimping Tool, 19-1/2 in, Red Handle
Special Features
All-in-One,Integral Crimp Nest;No Removable Parts or Rotating Dies;High-Leverage Handles and Compound-Action Mechanism for Superior Mechanical Advantage;Adjustment Screw Allows User to Control Crimp Depth
extra long description
KLEIN 2006 Large Crimp Tool Compoun
Description
LARGE CRIMPING TOOL WITH COMPOUND-ACTION
Additional Information
crimping capacity
#6 to 4/0 AWG (Battery Lugs and Terminals)
jaw thickness
0.5 (1.3 cm)Jaw Width1.156 (2.9 cm)
knife length
0.625 (1.6 cm)MaterialSteelNose TypeSquareOverall Length9.13 (23.2 cm)
tether capable
No
Handle Type
Ultra-comfortable hand grip
Made in USA
yes
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2006
GTIN
00092644742163
UPC
092644742163
Taxonomies, Classifications, and Categories
Type
Ironworker's Pliers
Category Description
HAND TOOLS
Packaging
Weight
3.8 lb;1.7 kg
Weight per each
3.8