21008 - Free-Fall Snip Stainless Steel

Klein Tools

  • $35.88 (Each)
  • $35.88 (Each)

  • $215.28 (Per 6)
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
21008
Manufacturer
Klein Tools
Manufacturer's Part Number
2100-8
Description
Free-Fall Snip Stainless Steel
Electrician'S Scissor, Stainless Steel Blade Material, #19 to #23 Awg Cutting Capacity, Stainless Steel Handle Material, Yellow Handle Color, 6-5/16 In Overall Length, 3.4 Oz
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/GTIN
092644210082 / 00092644210082
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.88 (Each)
Standard Packaging
$215.28 (Per 6)
Resources
Images
 
 
21008 - Large Image
 
21008 - Large Image
 
21008 - Large Image
 
21008 - Large Image
 
21008 - Small Image
 
21008 - Large Image
 
21008 - Video
Other Links
 
 
21008 - Other
 
21008 - Other
 
21008 - Other
 
21008 - Other
 
21008 - Other
Brochures
 
 
21008 - Brochure
Attachments
 
 
21008 - Specification Sheet
360 Images
 
 
21008 - 360 Image
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
Stainless Steel
Material, Color, and Finish
Blade Material
Stainless Steel
Handle Material
Stainless Steel
Dimensions and Weight
Overall Length
6-5/16 in;160.3 mm
Descriptions
extra long description
KLEIN 2100-8 Free-Fall Snip Stainle
Features
These Free-Fall Snips feature stainless steel blades for blade sharpness and durability.They cut 19 AWG and 23 AWG electrical communication wire, cable and cordage. The extended handle allows for more comfortable cutting and provides leverage during wire cutting. The free-fall design makes this snip easier to use.
Product Type
Electrician's Scissor
Description
FREE-FALL SNIP STAINLESS STEEL
Long Description
Electrician's Scissor, Stainless Steel Blade Material, #19 to #23 AWG Cutting Capacity, Stainless Steel Handle Material, Yellow Handle Color, 6-5/16 in Overall Length, 3.4 oz
Short Description
Electrician's Scissor, 6-5/16 in, Stainless Steel
Special Features
Free-Fall Snip, Extended Handle, Serrated Blades
Additional Information
Cutting Capacity
#19 to #23 AWG
package quantity
1 CT;6 Pk
Made in USA
yes
Cutting Length
1.875" (4.8 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2100-8
GTIN
00092644210082
UPC
092644210082
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.4 oz;96 g
Weight per each
0.21
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Cutting;Stripping
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat