31852 - Carbide Hole Cutter, 7/8"

Klein Tools

  • $41.44 (Each)
  • $41.44 (Each)

Availability: In Stock Locally
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
31852
Manufacturer
Klein Tools
Manufacturer's Part Number
31852
Description
Carbide Hole Cutter, 7/8"
Hole Cutter, Carbide Material, 4.8 Oz
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318528 / 00092644318528
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.44 (Each)
Resources
Images
 
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Small Image
 
31852 - Video
Other Links
 
 
31852 - Other
 
31852 - Other
 
31852 - Other
 
31852 - Other
Specifications Sheets
 
 
31852 - Specification Sheet
Brochures
 
 
31852 - Brochure
Attachments
 
 
31852 - Specification Sheet
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
Carbide
Descriptions
Product Type
Hole Cutter
Short Description
7/8" Hole Cutter, Carbide, Cuts Quick, Iron, Copper and Brass Sheet up to 3/16 in Thickness Application
Long Description
Hole Cutter, Carbide Material, 4.8 oz
Features
This carbide hole cutter cuts quick, precise holes in a variety of materials. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
extra long description
KLEIN 31852 7/8" Carbide Hole Cutte
Description
CARBIDE HOLE CUTTER, 7/8"
Additional Information
package quantity
1 ct
media
Yes
Shank Size
3/8" (1 cm)
Hole Diameter
7/8" (2.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31852
GTIN
00092644318528
UPC
092644318528
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz;136 g
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16 in (5 mm) Thick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat