We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
40006 - KLE

40006 - Cowhide DRVR'S Gloves Large

Klein Tools

  • $19.73 (for 1 Each)
  • $19.73 (1 Each)
  • $118.38 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    40006
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    40006
    Description
    Cowhide DRVR'S Gloves Large
    Cowhide Driver'S Gloves, Large, Tough, Durable, Sueded Cowhide Leather
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Gloves
    UNSPSC
    46181504 - Protective gloves
    UPC/GTIN
    092644601064 / 00092644601064
    Weight per unit
    0.32 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $19.73 (1 Each)
    Standard Packaging
    $118.38 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    40006 - Large Image
     
    40006 - Large Image
     
    40006 - Small Image
     
    40006 - Large Image
    Attachments
     
     
    40006 - Specification Sheet
     
    40006 - Specification Sheet
    Other Links
     
     
    40006 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Gray 0
    Descriptions
    Product Type
    Cowhide Driver'S Gloves Large
    Description
    COWHIDE DRVR'S GLOVES LARGE
    Long Description
    Cowhide Driver's Gloves, Large, Tough, durable, sueded cowhide leather
    Special Features
    Easy-action thumb unique design allows leather to conform to your thumb and hand.
    Manufacturer Information
    Brand
    KLEIN TOOLS
    Manufacturers Part Number
    40006
    GTIN
    00092644601064
    UPC
    092644601064
    Taxonomies, Classifications, and Categories
    Category Description
    GLOVES
    Type
    Tough, durable, sueded cowhide leather.
    Packaging
    Weight per each
    0.32
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Gunn cut with seams away from wear surfaces.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Palestine

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 40006

    Type in the slang term you'd like to suggest.

* All prices subject to change.