44223 - Spring-Assisted Open Pocket Knife

Klein Tools

  • $33.65 (Each)
  • $33.65 (Each)

  • $201.90 (Per 6)

Availability: In Stock Locally
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
44223
Manufacturer
Klein Tools
Manufacturer's Part Number
44223
Description
Spring-Assisted Open Pocket Knife
Your Pocket Knife Is One Of The Tools You Use Daily. Klein Improves On This Everyday Carry Tool With A Spring-Assisted Open Action You Can Do Quickly With One Hand. A Liner Lock Secures The Stainless Steel Blade Open. The Drop Point Blade Has Both A Serrated and A Fine Edge For Greater Versatility. While The Safety Lock On The Handle Keeps The Knife Closed and The Low-Setting Pocket Clip Keeps It Low In Your Pocket, This Knife Is Not Only Easy to Open, It’S Easy to Carry.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442230 / 00092644442230
Weight per unit
0.331 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.65 (Each)
Standard Packaging
$201.90 (Per 6)
Resources
Images
 
 
44223 - Large Image
 
44223 - Large Image
 
44223 - Large Image
 
44223 - Large Image
 
44223 - Large Image
 
44223 - Large Image
 
44223 - Large Image
 
44223 - Small Image
 
44223 - Large Image
 
44223 - Video
Other Links
 
 
44223 - Other
 
44223 - Other
 
44223 - Other
360 Images
 
 
44223 - 360 Image
Attachments
 
 
44223 - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Handle Material
Anodized Aluminum
Handle Color
Black
Blade Material
440A Stainless Steel
Dimensions and Weight
Overall Length
8.1" (20.6 cm)
Descriptions
Description
SPRING-ASSISTED OPEN POCKET KNIFE
Product Type
Spring-Assisted Open Pocket Knife
extra long description
KLEIN 44223 Spring-Assisted Open Po
Features
Your pocket knife is one of the tools you use daily. Klein improves on this everyday carry tool with a spring-assisted open action you can do quickly with one hand. A liner lock secures the stainless steel blade open. The drop point blade has both a serrated and a fine edge for greater versatility. While the safety lock on the handle keeps the knife closed and the low-setting pocket clip keeps it low in your pocket, this knife is not only easy to open, it’s easy to carry.
Long Description
Your pocket knife is one of the tools you use daily. Klein improves on this everyday carry tool with a spring-assisted open action you can do quickly with one hand. A liner lock secures the stainless steel blade open. The drop point blade has both a serrated and a fine edge for greater versatility. While the safety lock on the handle keeps the knife closed and the low-setting pocket clip keeps it low in your pocket, this knife is not only easy to open, it’s easy to carry.
Special Features
Assisted Open
Additional Information
media
Yes
Blade Thickness
0.12" (3.0 mm)
Overall Width
0.8" (2 cm)
Overall Height
1.5" (3.8 cm)
Blade Length
3.5" (8.9 cm)
blade type
Half-Serrated Drop Point
Handle Type
Skeleton
Manufacturer Information
Manufacturers Part Number
44223
Brand
Klein Tools
GTIN
00092644442230
UPC
092644442230
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pocket Knife
Packaging
Weight
5.3 oz (150 g)
Weight per each
0.331
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
All Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat