45201 - Lockouts, 1-1/2" Hasp, Interlocking Tabs

Klein Tools

  • $11.96 (Each)
  • $11.96 (Each)

  • $71.76 (Per 6)
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
45201
Manufacturer
Klein Tools
Manufacturer's Part Number
45201
Description
Lockouts, 1-1/2" Hasp, Interlocking Tabs
Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121901 - Circuit breaker lockout
UPC/GTIN
092644452017 / 00092644452017
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Standard Packaging
$71.76 (Per 6)
Resources
Images
 
 
45201 - Large Image
 
45201 - Large Image
 
45201 - Large Image
 
45201 - Small Image
 
45201 - Large Image
 
45201 - Video
Other Links
 
 
45201 - Other
 
45201 - Other
Brochures
 
 
45201 - Brochure
Attachments
 
 
45201 - Specification Sheet
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
Tempered Steel
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Product Type
Lockouts Interlock Tabs 1-1/2" Dia
extra long description
KLEIN 45201 Lockouts Interlock Tabs
Description
LOCKOUTS, 1-1/2" HASP, INTERLOCKING TABS
Long Description
Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs
Special Features
Double Interlocking Hasp of Tempered Steel with Patented Interlocking Tabs for Extra Security
Additional Information
Overall Height
0.5" (1.3 cm)
Overall Width
1.5" (3.8 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
45201
GTIN
00092644452017
UPC
092644452017
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Lockout with Interlocking Tabs
Packaging
Weight
4.0 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Specifically Designed for Locking Out Power Sources such as Disconnects, Switches, and Panel Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat