We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
50503 - KLE

50503 - 50500 Replacement Blade

Klein Tools

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    50503
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    50503
    Description
    50500 Replacement Blade
    Replacement Blade For Cat. No. 50500 - Ratcheting PVC Cutter, Makes Clean Burr-Free Cuts.
    Slang Terms

    Suggest a New Term
    Categories
    Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    23241610 - Pipe or tube cutter
    UPC/GTIN
    092644505034 / 00092644505034
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $36.45 (1 Each)
    Standard Packaging
    $364.50 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    50503 - Large Image
     
    50503 - Large Image
     
    50503 - Small Image
    Installation Sheets
     
     
    50503 - Installation Sheet
    Attachments
     
     
    50503 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Length
    4" IN
    Descriptions
    Long Description
    Replacement Blade for Cat. No. 50500 - Ratcheting PVC Cutter, Makes clean burr-free cuts.
    Product Type
    Blade For Ratcheting PVC Cutter 50500
    Description
    50500 REPLACEMENT BLADE
    special features
    Makes clean burr-free cuts.
    Additional Information
    blade type
    Reversible blade doubles life
    Manufacturer Information
    Brand
    KLEIN TOOLS
    Manufacturers Part Number
    50503
    GTIN
    00092644505034
    UPC
    092644505034
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    PVC Cutters
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.2
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    Replacement blade for ratcheting PVC Cutter
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 50503

    Type in the slang term you'd like to suggest.

* All prices subject to change.