55419SP14 - Tradesman Pro Shoulder Pouch, 14 Pockets, 10"

Klein Tools

  • $69.99 (Each)
  • $69.99 (Each)

Availability: In Stock Locally
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
55419SP14
Manufacturer
Klein Tools
Manufacturer's Part Number
55419SP14
Description
Tradesman Pro Shoulder Pouch, 14 Pockets, 10"
Shoulder Pouch, 1680D Ballistic Weave Handle Material, Black and Orange, 8 In Overall Length, 5 In Overall Width, 10 In Overall Depth, 3.0 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554667 / 00092644554667
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.99 (Each)
Resources
Images
 
 
55419SP14 - Large Image
 
55419SP14 - Large Image
 
55419SP14 - Large Image
 
55419SP14 - Small Image
 
55419SP14 - Large Image
 
55419SP14 - Video
Other Links
 
 
55419SP14 - Other
 
55419SP14 - Other
 
55419SP14 - Other
Attachments
 
 
55419SP14 - Specification Sheet
360 Images
 
 
55419SP14 - 360 Image
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
1680d Ballistic Weave
Material, Color, and Finish
Handle Material
1680D Ballistic Weave
Color
Black and Orange
Dimensions and Weight
Overall Length
8 in;203.2 mm
Descriptions
Product Type
Shoulder Pouch
Electrician's Tool Belt
Long Description
Shoulder Pouch, 1680D Ballistic Weave Handle Material, Black and Orange, 8 in Overall Length, 5 in Overall Width, 10 in Overall Depth, 3.0 lb
Features
The Tradesman Pro Organizer Shoulder Pouch, from Klein Tools, offers plenty of storage for every day use. It has 14 pockets, including longer pockets for storing long screwdrivers. It also has a fully molded base that keeps the pouch upright.
Short Description
Shoulder Pouch, Black and Orange
Special Features
Tough, durable rubber feet protect from the elements.
Description
TRADESMAN PRO SHOULDER POUCH, 14 POCKETS, 10"
extra long description
KLEIN 55419SP-14 Tradesman Pro™ Sho
Additional Information
Overall Width
5 in;127.0 mm
Overall Depth
10 in;254.0 mm
Number of Pockets
14
Overall Height
10" (25.4 cm)
Closure Type
Open Top
media
Yes
Manufacturer Information
Manufacturers Part Number
55419SP14
Brand
Klein Tools
sub brand
Tradesman Pro„
GTIN
00092644554667
UPC
092644554667
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.0 lb;1.36 kg
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Electricians
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat