56207 - Assembled Aluminum Bender 3/4" Emt

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56207
Manufacturer
Klein Tools
Manufacturer's Part Number
56207
Description
Assembled Aluminum Bender 3/4" Emt
Klein 56207 Assembled Aluminum Bend
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644562075 / 00092644562075
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56207 - Small Image
 
56207 - Large Image
 
56207 - Video
Attachments
 
 
56207 - Specification Sheet
Other Links
 
 
56207 - Other
 
56207 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Dimensions and Weight
Overall Length
2.5 (6.4 cm)Overall Width2 (5.1 cm)
Descriptions
Description
ASSEMBLED ALUMINUM BENDER 3/4" EMT
Product Type
Assembled Aluminum Bender 3/4" Emt
Long Description
KLEIN 56207 Assembled Aluminum Bend
Special Features
45° Tilt Capability
Additional Information
media
Yes
included
Handle 51427
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56207
GTIN
00092644562075
UPC
092644562075
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ADJUSTABLE
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
5.4 lb (2.5 kg)
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
standard
ETL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56207.
Jump To:

Similar Items

Similar items are close alternatives to 56207, though they may not be 100% alike.

Aluminum Conduit Bender 1/2" EMT
  • MFR Part #: 56206
  • GTIN: 00092644562068
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 56207 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
931B Gardner Bender 00032076019310
961 Gardner Bender 00032076055523
841 Greenlee 00783310233923
8841 Greenlee 00783310350958
74-032 Ideal Industries 783250740321
56201 Klein Tools 00092644562013
56207 Klein Tools 00092644562075
52324 Morris 00601986523240
CB75 NSi Industries 00662381016263
18-702 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat