60180 - Cooling Do Rag, Blue, 2-Pack

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60180
Manufacturer
Klein Tools
Manufacturer's Part Number
60180
Description
Cooling Do Rag, Blue, 2-Pack
Cooling Do Rag Helps You Stay Cool and Comfortable. Performance Fabric Wicks Away Sweat. Wear Under Hats, Helmets or Alone. One Size Fits Most. Machine Washable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53102506 - Sweat bands
UPC/GTIN
092644601804 / 00092644601804
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60180 - Large Image
 
60180 - Large Image
 
60180 - Large Image
 
60180 - Large Image
 
60180 - Small Image
 
60180 - Video
Other Links
 
 
60180 - Other
 
60180 - Other
 
60180 - Other
Attachments
 
 
60180 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester 95%, Rubber 5%
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Overall Length
Adjustable
Size
One Size Fits Most
Descriptions
Features
Cooling Do Rag helps you stay cool and comfortable. Performance fabric wicks away sweat. Wear under hats, helmets or alone. One size fits most. Machine washable.
extra long description
KLEIN 60180 Cooling Do Rag, 2-Pack
Product Type
Cooling Do Rag, 2-Pack
Description
COOLING DO RAG, BLUE, 2-PACK
Long Description
Cooling Do Rag helps you stay cool and comfortable. Performance fabric wicks away sweat. Wear under hats, helmets or alone. One size fits most. Machine washable.
Special Features
Elastic Band; Terry Headband
Additional Information
media
Yes
Closure Type
Overall Width
1.6" (4.1 cm)
package quantity
2-Pack
Overall Height
6.7" (17 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60180
GTIN
00092644601804
UPC
092644601804
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Cooling Headwear
Packaging
Weight
1.12 oz (32 g) Each
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Helps Keep the Body Cool
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat