60181 - Cooling Helmet Liner

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 64)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60181
Manufacturer
Klein Tools
Manufacturer's Part Number
60181
Description
Cooling Helmet Liner
Cooling Helmet Liner Cools Up to 2 Hours When Wet. Once Activated Cools Up to 30 Degrees Below Body Temperature. Mesh Fabric At Crown Increases Airflow. One Size Fits Most. Machine Washable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
53102506 - Sweat bands
UPC/GTIN
092644601811 / 00092644601811
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60181 - Large Image
 
60181 - Large Image
 
60181 - Small Image
 
60181 - Video
Other Links
 
 
60181 - Other
 
60181 - Other
Attachments
 
 
60181 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Body: 92% Polyester, 8% Spandex Mesh: 100% Polyester
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
3.25" (8.25 cm)
Size
One Size Fits Most
Descriptions
Features
Cooling Helmet Liner cools up to 2 hours when wet. Once activated cools up to 30 degrees below body temperature. Mesh fabric at crown increases airflow. One size fits most. Machine washable.
extra long description
KLEIN 60181 Cooling Helmet Liner
Description
COOLING HELMET LINER
Product Type
Cooling Helmet Liner
Long Description
Cooling Helmet Liner cools up to 2 hours when wet. Once activated cools up to 30 degrees below body temperature. Mesh fabric at crown increases airflow. One size fits most. Machine washable.
Special Features
Mesh Fabric at Crown
Additional Information
media
Yes
Overall Width
1" (2.5 cm)
Overall Height
6.75" (17 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60181
GTIN
00092644601811
UPC
092644601811
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Cooling Headwear
Packaging
Weight
0.64 oz (18 g)
Weight per each
0.04
Carton
1
Package
64
Uses, Certifications, and Standards
Application
Helps Keep the Body Cool
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat