6028 - 3/8" Keystone Tip Screwdriver, Cushion-Grip, 8"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6028
Manufacturer
Klein Tools
Manufacturer's Part Number
602-8
Description
3/8" Keystone Tip Screwdriver, Cushion-Grip, 8"
With A 8-Inch (203 MM) Shaft, The Klein Tools 3/8-Inch (10 MM) Keystone-Tip Screwdriver Features Quality Tempered Steel, Carefully Heat-Treated For Ideal Durability. An Insulated, Cushion-Grip™ Handle and Integral Flanges On The Inside Provide A Solid, Twist-Resistant Blade Anchor That Allows For Optimal Torque and Comfort While Offering Protection Against Electric Shock.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850264 / 00092644850264
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6028 - Large Image
 
6028 - Small Image
 
6028 - Large Image
 
6028 - Video
Other Links
 
 
6028 - Other
Attachments
 
 
6028 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
13.438" (34.1 cm)
Descriptions
Product Type
3/8" Keystone Tip Screwdriver Round
Long Description
With a 8-Inch (203 mm) shaft, the Klein Tools 3/8-Inch (10 mm) Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, Cushion-Grip™ handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.
extra long description
KLEIN 602-8 3/8" Keystone Tip Screw
Features
With a 8-Inch (203 mm) shaft, the Klein Tools 3/8-Inch (10 mm) Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, Cushion-Grip™ handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.
Description
3/8" KEYSTONE TIP SCREWDRIVER, CUSHION-GRIP, 8"
Additional Information
Tip Size
3/8" (9.5 mm)
Shank Length
8" (20.3 cm)
Shank Type
Round
tip type
Keystone
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
602-8
sub brand
Cushion-Grip
GTIN
00092644850264
UPC
092644850264
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
8.8 oz (249 g)
Weight per each
0.55
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat