6037 - #2 Phillips Screwdriver 7" Round Shank

Klein Tools

  • $11.95 (Each)
  • $11.95 (Each)

  • $47.80 (Per 4)

Availability: In Stock Locally
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
6037
Manufacturer
Klein Tools
Manufacturer's Part Number
603-7
Description
#2 Phillips Screwdriver 7" Round Shank
Phillips Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), #2 Tip Size, Phillips Tip Style, 11-5/16 In Overall Length, Round Shank, 7 In Shank Length, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850400 / 00092644850400
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Standard Packaging
$47.80 (Per 4)
Resources
Other Links
 
 
6037 - Other
 
6037 - Other
Images
 
 
6037 - Large Image
 
6037 - Large Image
 
6037 - Large Image
 
6037 - Large Image
 
6037 - Small Image
 
6037 - Large Image
 
6037 - Video
Brochures
 
 
6037 - Brochure
Attachments
 
 
6037 - Specification Sheet
360 Images
 
 
6037 - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
11-5/16 in;287.3 mm
Descriptions
Product Type
Phillips Screwdriver
Phillips-Tip
Description
#2 PHILLIPS SCREWDRIVER 7" ROUND SHANK
Long Description
Phillips Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), #2 Tip Size, Phillips Tip Style, 11-5/16 in Overall Length, Round Shank, 7 in Shank Length, 0.30 lb
Short Description
Phillips-Tip (round-shank), Steel, Black (Handle)
extra long description
KLEIN 603-7 #2 Phillips Screwdriver
Features
The Klein Tools 7-Inch (177.8 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Additional Information
Tip Size
#2
Tip Style
Phillips
Shank Type
Round
Shank Length
7 in;177.8 mm
Made in USA
yes
media
Yes
tip type
Phillips
Manufacturer Information
Manufacturers Part Number
603-7
Brand
Klein Tools
sub brand
Cushion-Grip
GTIN
00092644850400
UPC
092644850400
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.3
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat