6084 - 1/8" Cabinet Tip Mini Screwdriver, 4"

Klein Tools

  • $8.66 (Each)
  • $8.66 (Each)

  • $51.96 (Per 6)

Availability: In Stock Locally
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
6084
Manufacturer
Klein Tools
Manufacturer's Part Number
608-4
Description
1/8" Cabinet Tip Mini Screwdriver, 4"
Cabinet Tip Mini Screwdriver, Steel Blade Material, Black (Handle), 1/8 In Tip Size, Cabinet Tip Style, 6-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.80 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854675 / 00092644854675
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.66 (Each)
Standard Packaging
$51.96 (Per 6)
Resources
Other Links
 
 
6084 - Other
Images
 
 
6084 - Large Image
 
6084 - Small Image
 
6084 - Large Image
 
6084 - Video
Attachments
 
 
6084 - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
6-3/4 in;171.5 mm
Descriptions
Product Type
Cabinet Tip Mini Screwdriver
Long Description
Cabinet Tip Mini Screwdriver, Steel Blade Material, Black (Handle), 1/8 in Tip Size, Cabinet Tip Style, 6-3/4 in Overall Length, Round Shank, 4 in Shank Length, 0.80 oz
Short Description
Cabinet Tip Mini Screwdriver, Steel, Black (Handle)
Description
1/8"CABINET TIP MINI SCRWDRVR 4"
extra long description
KLEIN 608-4 1/8" Cab Tip Mini Screw
Features
Klein's Mini Screwdriver, 1/8-Inch Cabinet Tip, provides professionals with a precise formed tip screwdriver for an exact fit in small screw applications. Its Cushion-Grip™ handle provides greater torque and comfort. Specially heat-treated for added durability and a long tool life.
Additional Information
Tip Size
1/8 in;3.2 mm
Tip Style
Cabinet
Shank Type
Round
Shank Length
4 in;101.6 mm
Made in USA
yes
media
Yes
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
608-4
sub brand
Cushion-Grip
GTIN
00092644854675
UPC
092644854675
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.80 oz;22.7 g
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat