63020 - Multi-Cable Cutter Klein-Kurve

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63020
Manufacturer
Klein Tools
Manufacturer's Part Number
63020
Description
Multi-Cable Cutter Klein-Kurve
The Klein Tools Klein-Kurve Multi-Cable Cutter Has A Wide Range Of Blades Designed to Cut Multiple Types Of Cable. The Anvil Cutter Cuts 12 Awg Copper Wire and Stainless Steel Up to 0.032-Inch In Diameter. The Copper Curved Cutter Cuts 8 Awg Solid and 6 Awg Stranded Copper Wire, Conductors, and Coaxial Cable. This Tool Also Has A Cutter For Mild Steel.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644630200 / 00092644630200
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63020 - Large Image
 
63020 - Large Image
 
63020 - Large Image
 
63020 - Large Image
 
63020 - Large Image
 
63020 - Large Image
 
63020 - Small Image
 
63020 - Large Image
 
63020 - Video
Other Links
 
 
63020 - Other
 
63020 - Other
Attachments
 
 
63020 - Specification Sheet
360 Images
 
 
63020 - 360 Image
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
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
Multi-Cable Cutter Klein-Kurve®
Description
MULTI-CABLE CUTTER KLEIN-KURVE
extra long description
KLEIN 63020 Multi-Cable Cutter Klei
Features
The Klein Tools Klein-Kurve Multi-Cable Cutter has a wide range of blades designed to cut multiple types of cable. The anvil cutter cuts 12 AWG copper wire and stainless steel up to 0.032-Inch in diameter. The copper curved cutter cuts 8 AWG solid and 6 AWG stranded copper wire, conductors, and coaxial cable. This tool also has a cutter for mild steel.
Long Description
The Klein Tools Klein-Kurve Multi-Cable Cutter has a wide range of blades designed to cut multiple types of cable. The anvil cutter cuts 12 AWG copper wire and stainless steel up to 0.032-Inch in diameter. The copper curved cutter cuts 8 AWG solid and 6 AWG stranded copper wire, conductors, and coaxial cable. This tool also has a cutter for mild steel.
Additional Information
media
Yes
Cutting Capacity
Up to 12 AWG Solid and Stranded Copper Wire, Up to 0.032" (.081 mm) Diameter Stainless Steel, Up to 1/2" (12.7 mm) Multi-conductor Cable, Coaxial Cable RG-6 Quad, RG-59 and RG-62
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63020
sub brand
Klein-Kurve®
GTIN
00092644630200
UPC
092644630200
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
0.44 lb (0.20 kg)
Weight per each
0.44
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cuts Copper Wire, Stainless Steel, Conductors, and Coaxial Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat