67100 - Multi-Bit Screwdriver, 2-In-1 Rapi-Drive

Klein Tools

  • $18.70 (Each)
  • $18.70 (Each)

  • $56.10 (Per 3)
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
67100
Manufacturer
Klein Tools
Manufacturer's Part Number
67100
Description
Multi-Bit Screwdriver, 2-In-1 Rapi-Drive
The Klein Tools 2-In-1 Interchangeable Rapi-Drive® Screwdriver Offers The Convenience Of Two Tools In One. The Interchangeable Blast Finish Bit Features The Most Popular Tip Sizes, Eliminating The Need to Carry Multiple Drivers. The Unique Rapi-Drive® Design Secures Screws In 33-Percent Less Time Than A Standard Straight Blade Screwdriver.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644320873 / 00092644320873
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.70 (Each)
Standard Packaging
$56.10 (Per 3)
Resources
Images
 
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Small Image
 
67100 - Large Image
 
67100 - Small Image
 
67100 - Large Image
 
67100 - Video
Specifications Sheets
 
 
67100 - Specification Sheet
Other Links
 
 
67100 - Other
 
67100 - Other
 
67100 - Other
Brochures
 
 
67100 - Brochure
Attachments
 
 
67100 - Specification Sheet
360 Images
 
 
67100 - 360 Image
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
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
9.75" (24.8 cm)
Descriptions
Product Type
2-In-1 Rapi-Driv® Screwdriver
extra long description
KLEIN 67100 2-in-1 Rapi-Driv® Screw
Features
The Klein Tools 2-in-1 Interchangeable Rapi-Drive® Screwdriver offers the convenience of two tools in one. The interchangeable blast finish bit features the most popular tip sizes, eliminating the need to carry multiple drivers. The unique Rapi-Drive® design secures screws in 33-percent less time than a standard straight blade screwdriver.
Description
MULTI-BIT SCREWDRIVER, 2-IN-1 RAPI-DRIVE
Long Description
The Klein Tools 2-in-1 Interchangeable Rapi-Drive® Screwdriver offers the convenience of two tools in one. The interchangeable blast finish bit features the most popular tip sizes, eliminating the need to carry multiple drivers. The unique Rapi-Drive® design secures screws in 33-percent less time than a standard straight blade screwdriver.
Additional Information
media
Yes
Shank Length
6" (15.2 cm)
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
67100
sub brand
Rapi-Driv
GTIN
00092644320873
UPC
092644320873
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.2 oz (118 g)
Weight per each
0.26
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat