70579 - Folding Hex Key Set, 5-Key, Sae Sizes

Klein Tools

  • $14.14 (Each)
  • $14.14 (Each)

  • $84.84 (Per 6)

Availability: In Stock Locally
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
70579
Manufacturer
Klein Tools
Manufacturer's Part Number
70579
Description
Folding Hex Key Set, 5-Key, Sae Sizes
Folding Hex Key Set, Silver (Handle), 3/16 In;7/32 In;1/4 In;5/16 In;3/8 In Tip Size, 1-7/8 to 3 In Overall Length, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332739 / 00092644332739
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.14 (Each)
Standard Packaging
$84.84 (Per 6)
Resources
Images
 
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Small Image
 
70579 - Large Image
 
70579 - Large Image
 
70579 - Video
Specifications Sheets
 
 
70579 - Specification Sheet
Other Links
 
 
70579 - Other
 
70579 - Other
Brochures
 
 
70579 - Brochure
Attachments
 
 
70579 - Specification Sheet
360 Images
 
 
70579 - 360 Image
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
Alloy Steel/Steel
Material, Color, and Finish
Color
Silver (Handle)
Finish
SATIN
Dimensions and Weight
Overall Length
1-7/8 to 3 in;47.6 to 76.2 mm
Size
3/16", 7/32", 1/4", 5/16", 3/8"
Descriptions
Product Type
Five-Key Inch Folding Hex Key Set
Folding Hex Key Set
Features
No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool featuresfive different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Long Description
Folding Hex Key Set, Silver (Handle), 3/16 in;7/32 in;1/4 in;5/16 in;3/8 in Tip Size, 1-7/8 to 3 in Overall Length, 0.20 lb
Short Description
5 Key Folding Hex Key Set, Silver Handle
extra long description
KLEIN 70579 Five-Key Inch Folding H
Description
FOLDING HEX KEY SET, 5", SAE, 5PC
Additional Information
Tip Size
3/16 in;7/32 in;1/4 in;5/16 in;3/8 in
Made in USA
yes
media
Yes
Number of Pieces
5
Handle Length
5.375" (13.7 cm)
included
Five-Key Inch Set: 3/16", 7/32", 1/4", 5/16", 3/8"
Manufacturer Information
Manufacturers Part Number
70579
Brand
Klein Tools
GTIN
00092644332739
UPC
092644332739
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding Set
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.85
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat