85077 - Screwdriver Set, Multi-Application, 7PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85077
Manufacturer
Klein Tools
Manufacturer's Part Number
85077
Description
Screwdriver Set, Multi-Application, 7PC
The Klein Tools Multi-Application Screwdriver Set Has The Perfect Variety to Tackle A Range Of Projects. Included Are: Two Cabinet-Tip, One Phillips-Tip, and Two Keystone-Tip, One Rotary, and One Screw-Holding Screwdriver. All Screwdrivers In The Pack Feature Tip-Ident, Cushion-Grips, and Chrome Plated Shafts.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644850776 / 00092644850776
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
85077 - Other
 
85077 - Other
 
85077 - Other
 
85077 - Other
Images
 
 
85077 - Large Image
 
85077 - Large Image
 
85077 - Large Image
 
85077 - Small Image
 
85077 - Large Image
 
85077 - Large Image
 
85077 - Large Image
 
85077 - Large Image
 
85077 - Large Image
 
85077 - Large Image
 
85077 - Large Image
360 Images
 
 
85077 - 360 Image
Attachments
 
 
85077 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
(6) Black; (1) Red
Descriptions
Product Type
Multi App. Screwdriver Set 7 PC
Description
SCREWDRIVER SET, MULTI-APPLICATION, 7PC
Long Description
The Klein Tools Multi-Application Screwdriver Set has the perfect variety to tackle a range of projects. Included are: two cabinet-tip, one Phillips-tip, and two keystone-tip, one rotary, and one screw-holding screwdriver. All screwdrivers in the pack feature Tip-Ident, cushion-grips, and chrome plated shafts.
Features
The Klein Tools Multi-Application Screwdriver Set has the perfect variety to tackle a range of projects. Included are: two cabinet-tip, one Phillips-tip, and two keystone-tip, one rotary, and one screw-holding screwdriver. All screwdrivers in the pack feature Tip-Ident, cushion-grips, and chrome plated shafts.
extra long description
KLEIN 85077 Multi App. Screwdriver
Additional Information
included
600-4, 601-6, 602-6, 603-4, 605-6, 670-6, K36
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85077
sub brand
Cushion-Grip
GTIN
00092644850776
UPC
092644850776
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.65
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat