935R - Aluminum Torpedo Level Rare-Earth Magnet, 9"

Klein Tools

  • $31.93 (Each)
  • $31.93 (Each)

  • $191.58 (Per 6)

In-Stock: 4 available locally (Tampa, FL) ( change location)
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
935R
Manufacturer
Klein Tools
Manufacturer's Part Number
935R
Description
Aluminum Torpedo Level Rare-Earth Magnet, 9"
Aluminum Torpedo Level, 3 Vials, 9 In Overall Length, 1.95 In Overall Width, 0.75 In Overall Depth, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935015 / 00092644935015
Weight per unit
0.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.93 (Each)
Standard Packaging
$191.58 (Per 6)
Stock Availability
Tampa
4 (Check another store)
All Stores
243
Resources
Images
 
 
935R - Small Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Video
360 Images
 
 
935R - 360 Image
Attachments
 
 
935R - Specification Sheet
Other Links
 
 
935R - Other
 
935R - Other
 
935R - Other
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
Aluminum
Dimensions and Weight
Overall Length
9 in;229 mm
Depth
.75"
Descriptions
Product Type
Aluminum Torpedo Level Re Magnet
Aluminum Torpedo Level
Long Description
Aluminum Torpedo Level, 3 Vials, 9 in Overall Length, 1.95 in Overall Width, 0.75 in Overall Depth, 0.55 lb
Features
This aluminum Torpedo level features powerful rare earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles:level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles.
Short Description
Aluminum Torpedo Level, Aluminum
extra long description
KLEIN 935R Aluminum Torpedo Level R
Description
ALUMINUM TORPEDO LEVEL RARE-EARTH MAGNET, 9"
Special Features
Patented Magnet Track Secures the Level to Any Metal Surface
Additional Information
Overall Width
1.95 in
Overall Depth
0.75 in
media
Yes
Accuracy
+/- 0.029°
Overall Height
0.75" (1.9 cm)
Number of Vials
3
Manufacturer Information
Manufacturers Part Number
935R
Brand
Klein Tools
GTIN
00092644935015
UPC
092644935015
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Torpedo
Packaging
Weight
0.55 lb;249 g
Weight per each
0.531
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 243

Location search:

Greater Tampa Area

Location Stock Available
Tampa
4 View Store
Tampa Bay East
2 View Store
These alternate items can be purchased instead of 935R.
Jump To:

Similar Items

Similar items are close alternatives to 935R, though they may not be 100% alike.

Torpedo Level, Plastic, 3 Vials, 9 In Overall Length, 1.6 In Overall Width, 0.65...
  • MFR Part #: 935
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($74.04) ·
935 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$12.34

Each

QTY:
Each
Add
Quick, Easy, and Accurate Measurements Can Mean The Difference Between A Job Wel...
  • MFR Part #: 931-9RE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
9319RE - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Magnetic Torpedo Level with Ring
  • MFR Part #: 9319RETT
  • GTIN: 00092644930003
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 935R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9319RETT Klein Tools 00092644930003
935 Klein Tools 00092644935008
935R Klein Tools 00092644935015
52212 Morris 00601986522120

* All prices subject to change.

Begin Live Chat