D3338 - Conduit Locknut and Reaming Pliers

Klein Tools

  • $44.29 (Each)
  • $44.29 (Each)

  • $265.74 (Per 6)
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
D3338
Manufacturer
Klein Tools
Manufacturer's Part Number
D333-8
Description
Conduit Locknut and Reaming Pliers
The Conduit Locknut and Reaming Pliers Tighten Up to 3/4-Inch Emt and 1/2-Inch Rigid Locknuts. The Special Jaw Is Designed For Locknuts, Conduit and Caps. Serrated Jaws Deburr The Outside While The Nose Reams and Smooths The Inside Of Conduit Up to 3/4-Inch Emt. The Long-Nose Design Makes It Easier to Reach Into Electrical Boxes.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644712593 / 00092644712593
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.29 (Each)
Standard Packaging
$265.74 (Per 6)
Resources
Other Links
 
 
D3338 - Other
Images
 
 
D3338 - Large Image
 
D3338 - Large Image
 
D3338 - Small Image
 
D3338 - Large Image
Attachments
 
 
D3338 - Specification Sheet
360 Images
 
 
D3338 - 360 Image
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
Induction Hardened Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Handle Color
Yellow
Dimensions and Weight
Overall Length
7.76" (19.7 cm)
Descriptions
Product Type
Conduit Locknut and Reaming Pliers
Features
The Conduit Locknut and Reaming Pliers tighten up to 3/4-inch EMT and 1/2-inch rigid locknuts. The special jaw is designed for locknuts, conduit and caps. Serrated jaws deburr the outside while the nose reams and smooths the inside of conduit up to 3/4-inch EMT. The long-nose design makes it easier to reach into electrical boxes.
extra long description
KLEIN D333-8 Conduit Locknut and Re
Description
CONDUIT LOCKNUT AND REAMING PLIERS
Long Description
The Conduit Locknut and Reaming Pliers tighten up to 3/4-inch EMT and 1/2-inch rigid locknuts. The special jaw is designed for locknuts, conduit and caps. Serrated jaws deburr the outside while the nose reams and smooths the inside of conduit up to 3/4-inch EMT. The long-nose design makes it easier to reach into electrical boxes.
Special Features
Pulls Flat Steel Fish Tape
Additional Information
Point Diameter
.19" x .36" (0.48 cm x 0.91 cm)
jaw thickness
0.5" (1.3 cm)
Jaw Width
0.938" (2.4 cm)
Jaw Length
1.625" (4.1 cm)
Handle Length
4.51" (11.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D333-8
GTIN
00092644712593
UPC
092644712593
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Adjustable Pump Pliers
Packaging
Weight
8.8 oz (249 g)
Weight per each
0.55
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat