D50212 - Pump Pliers, 12"

Klein Tools

  • $37.69 (Each)
  • $37.69 (Each)

  • $226.14 (Per 6)
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
D50212
Manufacturer
Klein Tools
Manufacturer's Part Number
D502-12
Description
Pump Pliers, 12"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 In Overall Length, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
092644730184 / 00092644730184
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.69 (Each)
Standard Packaging
$226.14 (Per 6)
Resources
Other Links
 
 
D50212 - Other
 
D50212 - Other
Images
 
 
D50212 - Large Image
 
D50212 - Large Image
 
D50212 - Small Image
 
D50212 - Video
Brochures
 
 
D50212 - Brochure
Attachments
 
 
D50212 - Specification Sheet
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
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
12-1/4 in;311.2 mm
Descriptions
Product Type
Pump Plier
Standard Pump Pliers
extra long description
KLEIN D502-12 12" (305 mm) Pump Pli
Long Description
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 in Overall Length, 1.4 lb
Features
These Klein Tools 12-inch Pump Pliers are designed for excellent gripping with a secure tongue and a wide range of jaw positions. They feature a tension-loaded joint to reduce wobbling of the handle.
Short Description
16" Pump Pliers, Yellow Handle
Special Features
Secure Tongue and Groove Design For Non-Slip Grip - Even With Heavy Pressure.
Description
PUMP PLIERS, 12"
Additional Information
Made in USA
yes
Jaw Width
0.375" (1 cm)
Overall Height
1.75 (4.5 cm)Overall Length13 (33 cm)
Overall Width
3 (7.6 cm)Size_Name12-InchSpecial FeaturesTether RingStyle_Namewith Tether RingWeight1.4 lb (0.6 kg) AD6.027720201102C09264473026900092644730269D502-1627112112Brand NameKlein ToolsHandle ColorYellowHandle FinishPlastic-DippedJaw Capacity4.25 (10.8 cm)
Handle Length
6.5" (16.5 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D502-12
GTIN
00092644730184
UPC
092644730184
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Adjustable Pump Pliers
Packaging
Weight
1.4 lb;0.64 kg
Weight per each
1.37
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat