KTB2 - Portable Jobsite Rechargeable Battery, 13400mah

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTB2
Manufacturer
Klein Tools
Manufacturer's Part Number
KTB2
Description
Portable Jobsite Rechargeable Battery, 13400mah
Klein KTB2 Portable Rechargeable B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
092644290886 / 00092644290886
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KTB2 - Large Image
 
KTB2 - Small Image
 
KTB2 - Video
Attachments
 
 
KTB2 - Specification Sheet
Other Links
 
 
KTB2 - Other
 
KTB2 - Other
 
KTB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic, Metal
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Description
PORTABLE JOBSITE RECHARGEABLE BATTERY, 13400MAH
Product Type
Portable Rechargeable Battery
Long Description
KLEIN KTB2 Portable Rechargeable B
Special Features
Battery Status Indicators, Smart Battery Protection, Qualcomm® Quick Charge™ 3.0 Technology, LED 170 Lumens Work Light
Additional Information
Number of Batteries
1
Overall Width
1" (2.5 cm)
battery life
300 Cycles
Overall Height
5.7" (14.5 cm)
Shelf Life
Charge Every 3 Months
Battery Type
Lithium-ion 18650
included
USB Type-C to USB Type-A Cable
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KTB2
GTIN
00092644290886
UPC
092644290886
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Rechargeable Battery
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
10.5 oz (300 g)
Weight per each
0.65
Carton
1
Package
4
Uses, Certifications, and Standards
Capacity
13400mAh
Operating Temperature
32° to 104° F (0° to40° C)
standard
CE, ETL
Application
Mobile, Durable, Portable Battery to Quickly Recharge a Personal Device
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTB2.
Jump To:

Similar Items

Similar items are close alternatives to KTB2, though they may not be 100% alike.

Klein KTB1 Portable Rechargeable B
  • Our Part #: KTB1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTB1
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KTB1 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat