VDV027813 - KLE

VDV027813 - Lan Installer Starter Kit, Punchdown

Klein Tools

  • $129.83 (for 1 Each)
  • $129.83 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VDV027813
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    VDV027-813
    Description
    Lan Installer Starter Kit, Punchdown
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Installation Tools & Supplies - Tool Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    43222814 - Telecommunication equipment installation or modification kits
    UPC/GTIN
    092644581038 / 00092644581038
    Weight per unit
    1.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $129.83 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    VDV027813 - Large Image
     
    VDV027813 - Large Image
     
    VDV027813 - Small Image
    Attachments
     
     
    VDV027813 - Specification Sheet
     
    VDV027813 - Specification Sheet
    Other Links
     
     
    VDV027813 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Lan Installer Start Kit, Punchdown
    Description
    LAN INSTALLER STARTER KIT, PUNCHDOWN
    Special Features
    Includes the tools needed to prepare and connect 66-type and 110-type punchdown terminal blocks.
    Additional Information
    Number of Pieces
    6 W
    Manufacturer Information
    Brand
    KLEIN TOOLS
    Manufacturers Part Number
    VDV027-813
    GTIN
    00092644581038
    UPC
    092644581038
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    Voice / Data / Video Tool Kits
    Packaging
    Weight per each
    1.1
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Two additional pockets hold a screwdriver and common AA battery flashlight.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Lawton

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VDV027813

    Type in the slang term you'd like to suggest.

* All prices subject to change.