VDV100801SEN - KLE

VDV100801SEN - Dual Cartridge Radial Stripper

Klein Tools

  • $35.90 (for 1 Each)
  • $35.90 (1 Each)
  • $107.70 (3 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VDV100801SEN
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    VDV100-801-SEN
    Description
    Dual Cartridge Radial Stripper
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Installation Tools & Supplies - Wire & Cable Strippers  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    43222814 - Telecommunication equipment installation or modification kits
    UPC/GTIN
    092644580321 / 00092644580321
    Weight per unit
    0.24 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $35.90 (1 Each)
    Standard Packaging
    $107.70 (3 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Installation Sheets
     
     
    VDV100801SEN - Installation Sheet
     
    VDV100801SEN - Installation Sheet
    Attachments
     
     
    VDV100801SEN - Specification Sheet
    Images
     
     
    VDV100801SEN - Small Image
     
    VDV100801SEN - Large Image
     
    VDV100801SEN - 360 Image
    Other Links
     
     
    VDV100801SEN - Other
     
    VDV100801SEN - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Style
    Large Loop Finger
    Descriptions
    Description
    DUAL CARTRIDGE RADIAL STRIPPER
    Product Type
    Dual Cartridge Radial Stripper
    Special Features
    Two ''active'' stripping cartridge-bays and third ''storage'' cartridge-bay.
    Manufacturer Information
    Brand
    KLEIN TOOLS
    Manufacturers Part Number
    VDV100-801-SEN
    GTIN
    00092644580321
    UPC
    092644580321
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    Designed for high-volume, multiple-type cable preparation environments.
    Packaging
    Weight per each
    0.24
    Carton
    1
    Package
    3
    Uses, Certifications, and Standards
    Application
    One-piece construction ensures precise stripping and never requires adjustment.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 Lawton

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VDV100801SEN

    Type in the slang term you'd like to suggest.

* All prices subject to change.