VDV500123 - Probe-Pro Tracing Probe

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV500123
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV500-123
Description
Probe-Pro Tracing Probe
The Professional Series Probe-Pro Tone Tracer Traces Non-Active Wiring When Used With Toner-Pro Tone Generator (VDV500-063, Sold Separately). It Features A Responsive, Durable, Replaceable Non-Metallic, Conductive Tip and A Work Light For Use In Dark Spaces. A Headphone Jack Allows For Headphone (Not Included) Use In Extreme Noise Environments. The Terminal Block Confirms The Toned Pair Has Been Located.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Tone Generators & Probes Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
092644692345 / 00092644692345
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
VDV500123 - 360 Image
Images
 
 
VDV500123 - Large Image
 
VDV500123 - Large Image
 
VDV500123 - Large Image
 
VDV500123 - Large Image
 
VDV500123 - Large Image
 
VDV500123 - Small Image
 
VDV500123 - Video
Attachments
 
 
VDV500123 - Specification Sheet
Other Links
 
 
VDV500123 - Other
 
VDV500123 - Other
 
VDV500123 - Other
 
VDV500123 - Other
 
VDV500123 - Other
 
VDV500123 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic and Metal
Dimensions and Weight
Overall Length
1.4" (3.6 cm)
Descriptions
Long Description
The professional series Probe-Pro Tone Tracer traces non-active wiring when used with Toner-Pro Tone Generator (VDV500-063, sold separately). It features a responsive, durable, replaceable non-metallic, conductive tip and a work light for use in dark spaces. A headphone jack allows for headphone (not included) use in extreme noise environments. The terminal block confirms the toned pair has been located.
Special Features
Worklight, Stay on Power Button
Description
PROBE-PRO TRACING PROBE
Product Type
Cable Tracer Tracing Probe
Features
The professional series Probe-Pro Tone Tracer traces non-active wiring when used with Toner-Pro Tone Generator (VDV500-063, sold separately). It features a responsive, durable, replaceable non-metallic, conductive tip and a work light for use in dark spaces. A headphone jack allows for headphone (not included) use in extreme noise environments. The terminal block confirms the toned pair has been located.
extra long description
KLEIN VDV500-123 Cable Tracer Traci
Additional Information
Overall Width
1.2" (3.0 cm)
auto-power off
Yes
battery life
25 hr
includes
4 x AAA Batteries
Overall Height
9" (22.7 cm)
included
Tracing Probe; 4 x AAA Batteries
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV500-123
GTIN
00092644692345
UPC
092644692345
Taxonomies, Classifications, and Categories
Type
Accessory Probe
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
5.7 oz (0.2 kg)
Weight per each
5.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Wire Tracing
standard
REACH, RoHS3, CE-EMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat