VDV512101 - KLE

VDV512101 - Coax Explorer 2 Tester With Remote Kit

Klein Tools

  • $28.04 (for 1 Each)
  • $28.04 (1 Each)
  • $168.24 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VDV512101
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    VDV512-101
    Description
    Coax Explorer 2 Tester With Remote Kit
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power & Test Equipment - Network Cable Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41111917 - Digital testers
    UPC/GTIN
    092644690730 / 00092644690730
    Weight per unit
    0.38 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $28.04 (1 Each)
    Standard Packaging
    $168.24 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    VDV512101 - Small Image
     
    VDV512101 - Large Image
     
    VDV512101 - 360 Image
    Other Links
     
     
    VDV512101 - Other
     
    VDV512101 - Other
    Attachments
     
     
    VDV512101 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Overall Length
    5.75" (146.1 mm)
    Descriptions
    Product Type
    Coax Explorer® 2 With Remote Kit
    Description
    COAX EXPLORER 2 TESTER WITH REMOTE KIT
    Additional Information
    Overall Height
    1" (25.4 mm)
    Overall Width
    2.313" (58.8 mm)
    Cable Type
    RG59, RG6/6Q, RG7, RG11
    included
    Batteries, 4 Remotes, Coax Push-on F-adapter, Snap-on Remove Holder
    Manufacturer Information
    Brand
    KLEIN TOOLS
    Manufacturers Part Number
    VDV512-101
    GTIN
    00092644690730
    UPC
    092644690730
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Packaging
    Weight
    4.8 oz (136 g)
    Weight per each
    0.38
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Wire Tracing of Coaxial Cables
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Killeen

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VDV512101

    Type in the slang term you'd like to suggest.

* All prices subject to change.