VDV826611 - Modular Data Plugs RJ45, CAT5E, 100-Pack

Klein Tools

  • $61.46 (Each)
  • $61.46 (Each)

  • $368.76 (Per 6)
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
VDV826611
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-611
Description
Modular Data Plugs RJ45, CAT5E, 100-Pack
Telephone Plugs From Klein Tools Features Thick 50 Micro-Inch Gold Plating On Contacts to Prevent Erosion and Extended Connector Life. The Three-Pronged Contacts Provide More Reliable Connections With Solid and Stranded Wire. Also Features Durable Resin Housing and A Spring Clip.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - SHLD Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581472 / 00092644581472
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.46 (Each)
Standard Packaging
$368.76 (Per 6)
Resources
Images
 
 
VDV826611 - Large Image
 
VDV826611 - Large Image
 
VDV826611 - Large Image
 
VDV826611 - Small Image
 
VDV826611 - Large Image
 
VDV826611 - Video
Other Links
 
 
VDV826611 - Other
 
VDV826611 - Other
 
VDV826611 - Other
360 Images
 
 
VDV826611 - 360 Image
Brochures
 
 
VDV826611 - Brochure
Attachments
 
 
VDV826611 - Specification Sheet
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
Modular Data Plug RJ45 CAT5E 100 PK
Long Description
Telephone plugs from Klein Tools features thick 50 micro-inch gold plating on contacts to prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. Also features durable resin housing and a spring clip.
extra long description
KLEIN VDV826-611 Modular Data Plug
Features
Telephone plugs from Klein Tools features thick 50 micro-inch gold plating on contacts to prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. Also features durable resin housing and a spring clip.
Description
MODULAR DATA PLUGS RJ45, CAT5E, 100-PACK
Additional Information
package quantity
100
Cable Type
CAT 5/CAT 5e
Connector Type
RJ45
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV826-611
Brand
Klein Tools
GTIN
00092644581472
UPC
092644581472
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat