95125 - 3-Port Alumiconn, 25 PC Bag

King

  • $125.82 (Each)
  • $125.82 (Each)
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
95125
Manufacturer
King
Manufacturer's Part Number
95125
Description
3-Port Alumiconn, 25 PC Bag
3-Port Alumiconn 25 PC Bag
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121428 - Electrical taps
UPC/GTIN
719362951256 / 00719362951256
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.82 (Each)
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
Aluminum to Copper Lug
Description
3-PORT ALUMICONN, 25 PC BAG
Long Description
3-PORT ALUMICONN 25 PC BAG
extra long description
18 AWG SOLID/STRANDED, 12 AWG SOLID MIN. CONDUCTOR SIZE; 10 AWG SOLID/STRANDED, 10 AWG SOLID MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), UL 486C APPROVAL; 300 VOLT VOLTAGE RATING; TIN PLATED (LUG), NICKEL PLATED (SCREW) BODY MATERIAL; 3 PORT(S); ALUMICONN[R] BRAND; OVERALL DIMENSION 1.22 INCH LENGTH X 0.77 INCH WIDTH X 0.65 INCH HEIGHT; TEMPERATURE RATING 105 DEG C; FLAMMABILITY RATING V-2; APPLICABLE STANDARD CPSC
Manufacturer Information
Manufacturers Part Number
95125
Brand
King
GTIN
00719362951256
UPC
719362951256
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3