8701250SBA - 10" Cobra Water Pump Pliers

Knipex

  • $45.37 (Each)
  • $45.37 (Each)
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
8701250SBA
Manufacturer
Knipex
Manufacturer's Part Number
87 01 250 SBA
Description
10" Cobra Water Pump Pliers
Water Pump Plier, Chrome Vanadium Steel Blade Material, 2 In Cutting Capacity, Non-Slip Plastic Coated Handle Material, Gray, 10 In Overall Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
843221000929 / 00843221000929
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$45.37 (Each)
Resources
Images
 
 
8701250SBA - Small Image
 
8701250SBA - Small Image
 
8701250SBA - Large Image
 
8701250SBA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Color
Gray
Handle Material
Non-Slip Plastic Coated
Dimensions and Weight
Overall Length
10 in
Descriptions
Product Type
Water Pump Plier
Long Description
Water Pump Plier, Chrome Vanadium Steel Blade Material, 2 in Cutting Capacity, Non-Slip Plastic Coated Handle Material, Gray, 10 in Overall Length
Features
KNIPEX Cobra(R) - the Hightech Water Pump Pliers. No more time-consuming presetting of the required opening size. Just position the upper jaw to the workpiece, push button and move close the lower jaw, ingeniously simple.
Short Description
Water Pump Plier, Chrome Vanadium Steel, Gray
Description
10" COBRA WATER PUMP PLIERS
Additional Information
Cutting Capacity
2 in
Manufacturer Information
Manufacturers Part Number
87 01 250 SBA
Brand
Knipex
GTIN
00843221000929
UPC
843221000929
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0