KTEMRG700 - KST

KTEMRG700 - 277V Emergency Ballast

Keystone Technologies

  • $82.73 (Each)
  • $82.73 (Each)
  • $496.38 (Per 6)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    KTEMRG700
    Manufacturer
    Keystone Technologies
    Manufacturer's Part Number
    KT-EMRG-700
    Description
    277V Emergency Ballast
    700 Lumen, 90 Minutes
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emergency Ballasts - Fluorescent Emergency Ballasts  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent Emergency Ballasts
    UNSPSC
    39111710 - Emergency Lighting Accessories
    UPC/GTIN
    890949005941 / 00890949005941
    Weight per unit
    2.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $82.73 (Each)
    Standard Packaging
    $496.38 (Per 6)
    Resources
    Images
     
     
    KTEMRG700 - Small Image
     
    KTEMRG700 - Large Image
    Attachments
     
     
    KTEMRG700 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    extra long description
    13.4 INCH L X 2.31 INCH W X 1.3 INCH H SIZE; 60 HZ FREQUENCY RATING; UL (CANADA AND US) APPROVAL; DAMP LOCATION APPLICATION; 1 LAMP(S); T5/T5HO/T8/T10/T12/T9 CIRCLINE/U-BEND T8/U-BEND T12 LAMP TYPE; 8 TO 28 W (T5), 39 W (T5HO), 17 TO 40 W (T8/T10/T12), 13 TO 39 W (4-PIN CFL), 18 TO 50 W (4-PIN LONG CFL), 20 TO 40 W (T9 CIRCLINE), 32/40 W (U-BEND T8), 34/40 W (U-BEND T12) LAMP WATTAGE; 120/277 V INPUT VOLTAGE; SEALED NICKEL CADMIUM BATTERY TYPE; U/CIRCLINE LAMP STYLE; 700 LUMEN LIGHT INTENSITY; 90 MINUTE EM
    Product Type
    Fluorescent Emergency Ballast
    Description
    277V EMERGENCY BALLAST
    Long Description
    700 LUMEN, 90 MINUTES
    Manufacturer Information
    Brand
    Keystone Technologies
    Manufacturers Part Number
    KTEMRG700
    GTIN
    00890949005941
    UPC
    890949005941
    Packaging
    Weight per each
    2.2
    Carton
    1
    Package
    6
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
    Suggest a new slang term for KTEMRG700

    Type in the slang term you'd like to suggest.

* All prices subject to change.