KTTFLED60850 - 60W Led Temp Light 50K 120V 7000LM

Keystone

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTTFLED60850
Manufacturer
Keystone
Manufacturer's Part Number
KT-TFLED60-850 /G2-DP
Description
60W Led Temp Light 50K 120V 7000LM
Led Temporary Jobsite Fixture. 60W, 6600 Lumen, 5000K. Diffused Lens. Includes 5 Power Cord, Mounting Hook, and Safety Cage, Linkable Design, 2ND Generation
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949018644 / 0890949018644 / 00890949018644
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KTTFLED60850 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTTFLED60850 - Small Image
Attachments
 
 
KTTFLED60850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
N/A
Descriptions
Description
60W LED TEMP LIGHT 50K 120V 7000LM
Product Type
4' Curved Wrap Fixture, 40W, 5, 280 Lumens, DLC Premium
extra long description
Key KT-TFLED60-850 /G2-DP 4' Curved
Long Description
LED Temporary Jobsite Fixture. 60W, 6600 lumen, 5000K. Diffused Lens. Includes 5 Power Cord, Mounting Hook, and Safety Cage, Linkable Design, 2nd Generation
Construction
N/A
Additional Information
Input Voltage
120V
lumens
6k
ip rating
IP64
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-TFLED60-850 /G2-DP
GTIN
00890949018644
UPC
890949018644
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat