L100HIDEX39850D2 - *Delisted*100W Led Hid RPL 5K 15000L Mog Smart Hub

Keystone

  • $147.31 (Each)
  • $147.31 (Each)

  • $883.86 (Per 6)
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
L100HIDEX39850D2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED100HID-EX39-850-D /G2-DP
Description
*Delisted*100W Led Hid RPL 5K 15000L Mog Smart Hub
Led Hid Replacement Lamp, 100W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 2) Smartport Enabled
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654121239 / 0843654121239 / 00843654121239
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.31 (Each)
Standard Packaging
$883.86 (Per 6)
Resources
Images
 
 
L100HIDEX39850D2 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L100HIDEX39850D2 - Small Image
Attachments
 
 
L100HIDEX39850D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Long Description
LED HID REPLACEMENT LAMP, 100W, EX39 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 2) SMARTPORT ENABLED
Construction
N/A
Product Type
100W, 15, 000 Lumen, 400W MH Equiv., Mogul Base, Smart Port T
extra long description
Key KT-LED100HID-EX39-850-D /G2-DP
Description
*DELISTED*100W LED HID RPL 5K 15000L MOG SMART HUB
Additional Information
Input Voltage
120-277V
lumens
15000
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED100HID-EX39-850-D /G2-DP
GTIN
00843654121239
UPC
843654121239
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
4.1
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat