LED14T848GC850S - 14W Led T8 48" 50K BLSTD

Keystone Technologies

  • $13.50 (Each)
  • $13.50 (Each)

  • $337.50 (Per 25)
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
LED14T848GC850S
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED14T8-48GC-850-S
Description
14W Led T8 48" 50K BLSTD
14W, 1800 Lumen, 4FT , 220FT Beam Angle, Works With Existing Ballast, 5000K BD
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949009918
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Carton
$337.50 (Per 25)
Resources
Images
 
 
LED14T848GC850S - Small Image
 
LED14T848GC850S - Large Image
Attachments
 
 
LED14T848GC850S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14 Watt
Material, Color, and Finish
Color Temperature in Kelvin
5000
Color Rendering Index
80 A
Base Type
G13 Medium 2-Pin
Dimensions and Weight
Diameter
1 INCH
Length
47.15 Inch
Descriptions
Description
14W LED T8 48" 50K BLSTD
Product Type
Led Linear Fluorescent Lamp
Long Description
LED LINEAR FLUORESCENT LAMP, LINEAR, INSTANT START TYPE; 47.15 INCH; UL (CANADA AND US), UL APPROVAL; DRY AND DAMP LOCATION APPLICATION; 1 INCH DIAMETER; 14 WATT WATTAGE; LED TUBE; G13 MEDIUM 2-PIN BASE TYPE; 50000 LIFE IN HOUR; T8 SHAPE DESIGNATION
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Additional Information
RoHS Compliant; Shatter Proof Coated Glass; System Wattage 22.1 Watt; Efficacy 128.6 Lumen per Watt; Light Spread Angle 325 Degree; Temperature -4 to 113 Deg F
Additional Information
Intensity
1800 LUMEN
Beam Spread Angle
220 Degree
Glass Finish
FROSTED
Item
LED Tube
Manufacturer Information
Manufacturers Part Number
KT-LED14T8-48GC-850-S
Brand
Keystone Technologies
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Instant Start
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Application
Dry and Damp Location
Approval
UL (Canada and US), UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat