LED17PLL22G835D - 17W Led T8 PLL 2G11 35K

Keystone Technologies

  • $14.21 (Each)
  • $14.21 (Each)
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
LED17PLL22G835D
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED17PLL-22G-835-D
Description
17W Led T8 PLL 2G11 35K
17W, 2250 Lumen, PLL / Biax, 22IN , Bypass, 2G11
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
-
UPC/EAN/GTIN
89094901284
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.21 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
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
120 to 277 Volt
Wattage
17 Watt
Material, Color, and Finish
Base Type
2G11
Color Temperature in Kelvin
3500
Color Rendering Index
80 A
Dimensions and Weight
Length
22.31 Inch
Descriptions
Description
17W LED T8 PLL 2G11 35K
Product Type
Compact Fluorescent Led Lamp
Long Description
COMPACT FLUORESCENT LED LAMP, NON-DIMMABLE, COMPACT, INSTANT START, PLL TYPE; 22.31 INCH; UL (CANADA AND US), UL, NSF/ANSI, DLC APPROVAL; DRY AND DAMP LOCATION APPLICATION; 120 TO 277 VOLT VOLTAGE RATING; 17 WATT WATTAGE; LED LAMP; 2G11 BASE TYPE
Additional Information
RoHS Compliant; Size 1.73 Inch Width; Efficacy 124 Lumen per Watt; Visible Light Area 325 Degree; Temperature -4 to 113 Deg F
Commodity Description
Led Compact Fluorescent Integrated & Non-Integrated Lamps
Additional Information
Intensity
2100 Lumen
Beam Spread Angle
220 Degree
Glass Finish
FROSTED
Item
LED Lamp
Manufacturer Information
Manufacturers Part Number
KT-LED17PLL-22G-835-D
Brand
Keystone Technologies
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Type
Non-Dimmable, Compact, Instant Start, PLL
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
Dry and Damp Location
Approval
UL (Canada and US), UL, NSF/ANSI, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat